Zoro Homepage

Rodona 7-Piece Rectangular Dining Set with Sunbrella Cushions

  • Mfr # 24160-CMA-RO-7PC/SU-728

  • Zoro # G615497667


product price: $3,850.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Removable Cushions
Yes
Includes
Dining Armchair; Dining Table; Cushions
Pallet
Yes
Machine-Washable Cushion Cover
Yes
Finish
Polystrand Grey; Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24160-CMA-RO-7PC/SU-728
Zoro #
G615497667
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
31"W x 27.5"D x 28"H; 84"W x 39"D x 30"H

Details

Removable Cushions
Yes
Includes
Dining Armchair; Dining Table; Cushions
Pallet
Yes
Machine-Washable Cushion Cover
Yes
Finish
Polystrand Grey; Aluminum
Closure Method
Zipper
Assembly Required
No
Fabric
Canvas Black
Number of Cushions Included
6
Chair Design
Dining Armchair
Capacity
6
Custion Fill
Foam
Material
Aluminum; Powder-Coated; Rope
Number of Items Included
7
Cushions Included
Yes
Toss Pillows Included
No
Attachment Type
No Direct Attachment

Description

Step into the world of contemporary elegance with the Rodona Rectangular Dining Set a perfect fusion of sleek aesthetics and modern comfort. This barstool is designed to elevate your seating experience and add a touch of sophistication to your space.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (6) Dining Armchairs; (1) Rectangular Dining Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.