
Rodona Armchair with Sunbrella Cushion
Mfr # 24171-BPR-CUSH/SU-730
Zoro # G415496983
product price:Â $913.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum; Powder-Coated; Rope
Finish
Polystrand Grey; Aluminum
Capacity
1
Closure Method
Zipper
Toss Pillows Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24171-BPR-CUSH/SU-730
Zoro #
G415496983
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
33"W x 31"D x 28"H
Details
Material
Aluminum; Powder-Coated; Rope
Finish
Polystrand Grey; Aluminum
Capacity
1
Closure Method
Zipper
Toss Pillows Included
No
Custion Fill
Foam
Number of Items Included
1
Pallet
Yes
Machine-Washable Cushion Cover
Yes
Number of Cushions Included
2
Includes
Armchair; Cushions
Removable Cushions
Yes
Cushions Included
Yes
Assembly Required
No
Fabric
Canvas Natural
Chair Design
Armchair
Attachment Type
No Direct Attachment
Description
Step into the world of contemporary elegance with the Rodona Armchair, a perfect fusion of sleek aesthetics and modern comfort. This armchair is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.