Rodona Armchair with Sunbrella Cushion
- Mfr # 24171-BPR-CUSH/SU-762
- Zoro # G415496808
product price:Â
$
913.99
/ea
Key Features
Material
Aluminum; Powder-Coated; Rope
Capacity
1
Finish
Polystrand Grey; Aluminum
Pallet
Yes
Overall Size
33 in W x 31 in D x 28 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24171-BPR-CUSH/SU-762
- Zoro #
- G415496808
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Aluminum; Powder-Coated; Rope
- Capacity
- 1
- Finish
- Polystrand Grey; Aluminum
- Pallet
- Yes
- Fabric
- Spectrum Indigo
- Assembly Required
- No
- Machine-Washable Cushion Cover
- Yes
- Closure Method
- Zipper
- Cushions Included
- Yes
- Number of Cushions Included
- 2
- Chair Design
- Armchair
- Custion Fill
- Foam
- Includes
- Armchair; Cushions
- Number of Items Included
- 1
- Removable Cushions
- Yes
- Toss Pillows Included
- No
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 33 in W x 31 in D x 28 in H
Description
Step into the world of contemporary elegance with the Rodona Armchair, a perfect fusion of sleek aesthetics and modern comfort. This armchair is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.