
Rodona Barstool with Sunbrella Cushion
Mfr # 24179-BPR-CUSH/SU-744
Zoro # G115497617
product price: $666.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum; Powder-Coated; Rope
Includes
Barstool, Cushions
Finish
Polystrand Grey; Aluminum
Machine-Washable Cushion Cover
Yes
Capacity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24179-BPR-CUSH/SU-744
Zoro #
G115497617
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
27"W x 24"D x 44"H
Details
Material
Aluminum; Powder-Coated; Rope
Includes
Barstool, Cushions
Finish
Polystrand Grey; Aluminum
Machine-Washable Cushion Cover
Yes
Fabric
Canvas Jockey Red
Capacity
1
Toss Pillows Included
No
Closure Method
Zipper
Chair Design
Barstool
Number of Cushions Included
1
Number of Items Included
1
Removable Cushions
Yes
Cushions Included
Yes
Pallet
Yes
Assembly Required
No
Custion Fill
Foam
Attachment Type
No Direct Attachment
Description
Step into the world of contemporary elegance with the Rodona Barstool a perfect fusion of sleek aesthetics and modern comfort. This barstool is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.