Zoro Homepage

Rodona Coffee Table with Glass

  • Mfr # 24174-CMA-GL

  • Zoro # G515497309


product price: $551.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Overall Size
42"W x 42"D x 12"H
Cushions Included
No
Number of Items Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24174-CMA-GL
Zoro #
G515497309
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
42"W x 42"D x 12"H

Details

Material
Aluminum; Powder-Coated
Finish
Carbon Aluminum
Cushions Included
No
Number of Items Included
1
Includes
Coffee Table; Glass
Pallet
Yes
Assembly Required
No

Description

Elevate your living space with the Rodona Coffee Table, a captivating blend of sleek modern design and practical functionality. This round masterpiece is crafted with a lightweight aluminum carbon frame, adding a touch of contemporary elegance to your decor.


  • Powder-coasted Aluminum
  • Commercial Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.