Zoro Homepage

Rodona Daybed with Sunbrella Cushion

  • Mfr # 24185-BPR-CUSH/SU-726

  • Zoro # G515497965


product price: $3,189.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum; Powder-Coated; Rope
Capacity
2
Assembly Required
No
Finish
Polystrand Grey; Aluminum
Overall Size
63"W x 63"D x 28"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24185-BPR-CUSH/SU-726
Zoro #
G515497965
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
63"W x 63"D x 28"H

Details

Material
Aluminum; Powder-Coated; Rope
Capacity
2
Assembly Required
No
Finish
Polystrand Grey; Aluminum
Fabric
Canvas Navy
Number of Items Included
1
Pallet
Yes
Removable Cushions
Yes
Number of Cushions Included
9
Toss Pillows Included
Yes
Machine-Washable Cushion Cover
Yes
Chair Design
Daybed
Cushions Included
Yes
Includes
Daybed; Cushions
Custion Fill
Foam
Closure Method
Zipper
Attachment Type
No Direct Attachment

Description

Experience the allure of the new Rodona Daybed, a true embodiment of class and sophistication. Prepare to be captivated by its breathtaking design, which seamlessly combines comfort and eco-consciousness. To indulge you in ultimate comfort, the Rodona Daybed comes adorned with luxurious Sunbrella cushions in the exquisite Canvas 5453 fabric. These cushions not only provide a cozy seating experience but are also renowned for their fade-resistant and weather-resistant qualities, ensuring they stay vibrant and comfortable for years to come.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.