
Rodona Daybed with Sunbrella Cushion
Mfr # 24185-BPR-CUSH/SU-728
Zoro # G315498025
product price: $3,189.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum; Powder-Coated; Rope
Capacity
2
Overall Size
63"W x 63"D x 28"H
Assembly Required
No
Finish
Polystrand Grey; Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24185-BPR-CUSH/SU-728
Zoro #
G315498025
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
63"W x 63"D x 28"H
Details
Material
Aluminum; Powder-Coated; Rope
Capacity
2
Assembly Required
No
Finish
Polystrand Grey; Aluminum
Number of Cushions Included
9
Pallet
Yes
Number of Items Included
1
Cushions Included
Yes
Fabric
Canvas Black
Removable Cushions
Yes
Custion Fill
Foam
Machine-Washable Cushion Cover
Yes
Includes
Daybed; Cushions
Closure Method
Zipper
Chair Design
Daybed
Toss Pillows Included
Yes
Attachment Type
No Direct Attachment
Description
Experience the allure of the new Rodona Daybed, a true embodiment of class and sophistication. Prepare to be captivated by its breathtaking design, which seamlessly combines comfort and eco-consciousness. To indulge you in ultimate comfort, the Rodona Daybed comes adorned with luxurious Sunbrella cushions in the exquisite Canvas 5453 fabric. These cushions not only provide a cozy seating experience but are also renowned for their fade-resistant and weather-resistant qualities, ensuring they stay vibrant and comfortable for years to come.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.