
Rodona Dining Armchair with Sunbrella Cushion
Mfr # 24177-BPR-CUSH/SU-726
Zoro # G615497261
product price:Â $798.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Material
Aluminum; Powder-Coated
Includes
Dining Armchair; Cushions
Finish
Carbon Aluminum
Chair Design
Dining Armchair
Overall Size
31"W x 27.5"D x 28"H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24177-BPR-CUSH/SU-726
Zoro #
G615497261
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
31"W x 27.5"D x 28"H
Details
Material
Aluminum; Powder-Coated
Includes
Dining Armchair; Cushions
Finish
Carbon Aluminum
Chair Design
Dining Armchair
Pallet
Yes
Removable Cushions
Yes
Fabric
Canvas Navy
Number of Cushions Included
1
Machine-Washable Cushion Cover
Yes
Number of Items Included
1
Toss Pillows Included
No
Assembly Required
No
Cushions Included
Yes
Custion Fill
Foam
Closure Method
Zipper
Capacity
1
Attachment Type
No Direct Attachment
Description
Step into the world of contemporary elegance with the Rodona Dining Armchair a perfect fusion of sleek aesthetics and modern comfort. This dining armchair is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.