
Rodona Dining Armchair with Sunbrella Cushion
Mfr # 24177-BPR-CUSH/SU-762
Zoro # G215497128
product price: $798.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Material
Aluminum; Powder-Coated
Includes
Dining Armchair; Cushions
Finish
Carbon Aluminum
Capacity
1
Pallet
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24177-BPR-CUSH/SU-762
Zoro #
G215497128
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
31"W x 27.5"D x 28"H
Details
Material
Aluminum; Powder-Coated
Includes
Dining Armchair; Cushions
Finish
Carbon Aluminum
Fabric
Spectrum Indigo
Capacity
1
Pallet
Yes
Assembly Required
No
Machine-Washable Cushion Cover
Yes
Cushions Included
Yes
Number of Cushions Included
1
Closure Method
Zipper
Number of Items Included
1
Chair Design
Dining Armchair
Toss Pillows Included
No
Removable Cushions
Yes
Custion Fill
Foam
Attachment Type
No Direct Attachment
Description
Step into the world of contemporary elegance with the Rodona Dining Armchair a perfect fusion of sleek aesthetics and modern comfort. This dining armchair is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.