
Rodona Sofa with Sunbrella Cushion
Mfr # 24173-BPR-CUSH/SU-737
Zoro # G615497551
product price: $2,187.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum; Powder-Coated; Rope
Capacity
3
Machine-Washable Cushion Cover
Yes
Includes
Sofa; Cushions
Closure Method
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24173-BPR-CUSH/SU-737
Zoro #
G615497551
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
84"W x 31"D x 28"H
Details
Material
Aluminum; Powder-Coated; Rope
Capacity
3
Machine-Washable Cushion Cover
Yes
Includes
Sofa; Cushions
Closure Method
Zipper
Toss Pillows Included
No
Number of Cushions Included
6
Removable Cushions
Yes
Custion Fill
Foam
Finish
Polystrand Grey; Aluminum
Fabric
Spectrum Graphite
Cushions Included
Yes
Assembly Required
No
Pallet
Yes
Number of Items Included
1
Chair Design
Sofa
Attachment Type
No Direct Attachment
Description
Step into the world of contemporary elegance with the Rodona Sofa a perfect fusion of sleek aesthetics and modern comfort. This sofa is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.