Zoro Homepage

G-0031-M-L Harness ARG 31 Skyfizz - Medium-Large

  • Mfr # G-0031-M/L

  • Zoro # G715781246


product price: $450.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-0031-M/L
Zoro #
G715781246
UPC #
4030281109969
Country of Origin
China

Description

The harness is ideal for work without positioning ropes tools or other aids. It has an extremely resilient front and rear suspension eyelet made from robust steel thus meeting international standards. The central chest eyelets sit perfectly against the body thanks to the individual adjustment settings. Features -The ARG 31 Skyfizz is the further development of the ARG 30 -The comfortable back padding makes it easy to put on the harness distributes the load evenly and is breathable -The crossed harness straps are sewn on to the back padding and distribute the load perfectly -Due to quick locks it is easier to put on and handling the harness -The double-coated and firmly sewn belt ends prevent the harness from slipping Specifications - Fall Indicator: Yes - Shoulder or Leg Padding: Yes - Age: 6-8 Years - Maximum Number of Persons: 1 - Attachment Points: Dorsal Attachment Point and Sternal Attachment Point - Hand Washing: 40 °C - Temperature: -35 °C - 45 °C - Area of Application: Construction / Roofer / Carpenter - Size: Medium/Large - Material: Polyester Steel - Webbing Material: Polyester - Sternal Attachment Point Material: Steel - Dorsal Attachment Point Material: Steel - Material Click Bubble: Aluminium - Weight: 4.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.