G-1080-M-XXL Harness Tower Pro - Medium-2XL
- Mfr # G-1080-M/XXL
- Zoro # G024187487
product price:Â
$
879.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1080-M/XXL
- Zoro #
- G024187487
- UPC #
- -
- Country of Origin
- China
Description
Features Harness Tower Pro. Durable and Reliable. Protects against accidents. People can work safely and securely in high altitude. Specifications Fall Indicator: Yes. Click Bubbles: Yes. Age: 6-8 Years. Maximum Number of Persons: 1. Attachment Points: Dorsal attachment point, Sternal attachment point and Pole strap attachment point. Hand Washing: 40 degreesC. Temperature: -35 degreesC - 45 degreesC. Back Support: Yes. Tool Loop: Yes. Size: Medium/2XL. Waist Size: 900-1200mm. Material: Polyester and Steel. Webbing Material: Polyester. Sternal Attachment Point Material: Steel. Pole Strap Attachment Point Material: Steel. Dorsal Attachment Point Material: Steel. Material Click Bubble: Aluminium. Weight: 13.49 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.