This item is Discontinued.

Skylotec G-1080-XXL-5XL Harness Tower Pro - 2XL-5XL G-1080-XXL/5XL

G-1080-XXL-5XL Harness Tower Pro - 2XL-5XL (Discontinued)

  • Mfr # G-1080-XXL/5XL
  • Zoro # G215799666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-1080-XXL/5XL
Zoro #
G215799666
UPC #
4030281206446
Country of Origin
China

Description

Features -Harness Tower Pro -Durable and Reliable -Protects against accidents -People can work safely and securely in high altitude Specifications - Fall Indicator: Yes - Click Bubbles: Yes - Age: 6-8 Years - Maximum Number of Persons: 1 - Attachment Points: Dorsal attachment point Sternal attachment point and Pole strap attachment point - Hand Washing: 40 °C - Temperature: -35 °C - 45 °C - Back Support: Yes - Tool Loop: Yes - Size: 2XL/5XL - Waist Size: 900-1200mm - Material: Polyester and Steel - Webbing Material: Polyester - Sternal Attachment Point Material: Steel - Pole Strap Attachment Point Material: Steel - Dorsal Attachment Point Material: Steel - Material Click Bubble: Aluminium - Weight: 13.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.