Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harness Kolibri Click

  • Mfr # G-0200-C

  • Zoro # G315781349


product price: $633.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-0200-C
Zoro #
G315781349
UPC #
4030281156840
Country of Origin
China

Description

Features -The Kolibri is the harness of choice for forest holdings and for three generations -Thanks to the device Sliding D the user is always in line with the center of gravity allowing maximum freedom of movement -The loops are legs stiffened and function as a siege lengthened -This combination offers the freedom of movement of a harness while sitting comfortably -The binding loop is replaceable ratchet closures and storage for other equipment off the equipment Specifications - Padding Shoulder or Leg: Yes - Hand Washing: 40 °C - Buckle Quick Release: Yes - Loop Material: Yes - Age: 6-8 Years - Maximum Number of Persons: 1 - Eyelets: Retaining ring and Ring sit harness - Back Support: Yes - Temperature: -35 °C - 45 °C - Area of Application: Arboriculture - Cut: Unisize - Material: Polyester Polyamide and Aluminium - Strap Material: Polyester and Polyamide - Retaining Ring Material: Aluminium - Ring Material Sit Harness: Aluminum - Material Buckle Quick Release: Aluminum - Weight: 5.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.