Shop SKYLOTEC
Create Account
Lift Bag with Pockets
- Mfr # ACS-0134
- Zoro # G824186116
product price:Â
$
218.99
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
- ACS-0134
- Zoro #
- G824186116
- UPC #
- -
- Country of Origin
- China
Description
Skylotec is one of the leading manufacturers of personal protective equipment against falls and safety systems in the areas of Sport and Industry. We offer a comprehensive range of personal fall protection equipment and permanent fall protection which includes harness, batteries, charger, ropes and rescue equipment. We specialize in developing high quality and stable goods which makes your sporting activity even more interesting. Features Lift Bag with Pockets. Durable and Reliable. Protects against accidents. People can work safely and securely in high altitude. Specifications Diameter: 300 mm. Area of Application: Rope Access / Rigging. Size: 300 x 400 mm. Contents: 25 l. Material: Polyamide. Weight: 1.71 lbs.