Zoro Homepage

Pulley Standard Roll

  • Mfr # H-067

  • Zoro # G316341115


product price: $97.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-067
Zoro #
G316341115
UPC #
4030281042273
Country of Origin
China

Description

Features -Rope pulleys are essential for routine operations involving the rescue and transportation of persons -Rope friction is reduced and the transported load is moved more easily by means of pulley blocks - Skylotec rope pulleys are fitted with ball bearings and are made of aluminium -High quality is also reflected in their design -The mould design ensures minimal material use and lightweight design of the rope pulley Specifications - Breaking Load Major Axis: 32 kN - Maximum Working Load: 2 kN - Area of Application: Arborists Fire brigade / Rescue / Special Forces Power Supplies / -Transmission / Telecommunications Rope Access / Rigging Rope Courses Wind Energy / Offshore Industry - Size: 123 x 70 mm - Hole Diameter: 27 mm - Material: Aluminum - Weight: 0.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.