Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rope Bag - 30 L

  • Mfr # ACS-0009-3

  • Zoro # G315835394


product price: $67.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS-0009-3
Zoro #
G315835394
UPC #
-
Country of Origin
China

Description

Skylotec is one of the leading manufacturers of personal protective equipment against falls and safety systems in the areas of Sport and Industry. We offer a comprehensive range of personal fall protection equipment and permanent fall protection which includes harness batteries charger ropes and rescue equipment. We specialize in developing high quality and stable goods which makes your sporting activity even more interesting. Features -Classic rope bag for easy transportation and stowage of climbing ropes -Durable and Reliable -Protects against accidents -People can work safely and securely in high altitude Specifications - Diameter: 300 mm - Area of Application: Mobile Work Platforms - Size: 3 - Contents: 30 l - Material: Polyamide - Weight: 1.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.