Zoro Homepage

Crinkle Latex, Yellow/Blue, S 1 PR

  • Mfr # SKG00107BD-7(S)

  • Zoro # G713324803


product price: $10.19
/pr
Sold in multiples of 12 for $122.28

Key Features

Color
Yellow/Blue
Glove Coating Finish
Crinkle Latex
Glove Length
9.45 in
Standards
CE|ANSI/ISEA 105 2016|EN 388:2016+A1:2018|EN 407:2020
Glove Construction
Knitted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKG00107BD-7(S)
Zoro #
G713324803
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
S
Glove Length
9.45 in

Details

Color
Yellow/Blue
Glove Coating Finish
Crinkle Latex
Standards
CE|ANSI/ISEA 105 2016|EN 388:2016+A1:2018|EN 407:2020
Glove Construction
Knitted
Glove Materials
Para-Aramid,Steel Fibre
Cuff Style
Elasticated Knit Wrist
Application
Glass and Glazing|Salvage and Material Refinement|Vehicle Assembly|Vehicle Repairs and Maintenance|Waste Collection and Sorting
Coating Type
Partly Coated

Description

  • • Cut resistance: level F / ANSI A6
  • • Lightweight and durable 13g liner made of para-aramid and steel fibre to protect against high cut risks
  • • Crinkle latex knuckle coating offers optimum wet and dry grip
  • • Contact heat protection up to 250°C / 482°F for a short period (15 sec max)
  • • Designed for easy movement and continuous wear
  • • Seamless knit prevents irritation
  • • Elasticated wrist provides a secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.