Leather Cut Glove, Safety Cuff, 10/XL, PR
Mfr # Glove, Skytec Mills, 10/XL, PR
Zoro # G922582124
product price: $28.49
/prGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Glove, Skytec Mills, 10/XL, PR
Zoro #
G922582124
UPC #
810168163970
Country of Origin
Pakistan
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Heat-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Aramid, Maximum Temperature 100 Degrees C, Insulated No, EN 407 Contact Heat Level 1 sec, Sold As Pair, Leather Coverage Style Full Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.