Mechanic Impact Glove, Leather, Red, 2XL, PR

  • Mfr # Torq Sirocco Xtra 11/XXL

  • Zoro # G122581439


product price: $33.55
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Torq Sirocco Xtra 11/XXL
Zoro #
G122581439
UPC #
810168165011
Country of Origin
Pakistan

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Heat-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style PVC Dots, Hand Protection Style Glove, ANSI/ISEA Impact Level 3, Backing Style Not Applicable, Cuff Style Spandex, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 2 sec, Insulated No, Maximum Temperature 482 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.