Mechanic Impact Glove, Leather, Red, 8/M, PR
Mfr # Torq Sirocco Xtra 8/M
Zoro # G122580852
product price: $33.55
/prGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Torq Sirocco Xtra 8/M
Zoro #
G122580852
UPC #
810168164984
Country of Origin
Pakistan
Description
Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Heat-Resistant, Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style PVC Dots, Hand Protection Style Glove, ANSI/ISEA Impact Level 3, Backing Style Not Applicable, Cuff Style Spandex, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 2 sec, Insulated No, Maximum Temperature 482 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Aramid Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.