Zoro Homepage

7 / S Mills Glove

  • Mfr # SKG00101JD-7(S)

  • Zoro # G222605318


product price: $29.19
/pr
Sold in multiples of 12 for $350.28

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKG00101JD-7(S)
Zoro #
G222605318
UPC #
-
Country of Origin
Pakistan

Description

Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Style Fleece, Cut-Resistance Coverage Palm, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Safety, Glove Insulation Material Cotton, EN 407 Contact Heat Level 15 sec, Insulated No, Maximum Temperature 212 Degrees F, Palm Material Cowhide Leather, Silicone-Free No, Glove Liner Material Cotton Jersey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.