Zoro Homepage

9 / L Mills Glove

  • Mfr # SKG00101JH-9(L)

  • Zoro # G922647014


product price: $27.19
/pr
Sold in multiples of 12 for $326.28

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKG00101JH-9(L)
Zoro #
G922647014
UPC #
-
Country of Origin
Pakistan

Description

Safety Gloves, Glove Style Fleece, Cut-Resistance Coverage Palm, Hand Protection Style Glove, Glove Insulation Material Cotton, Palm Material Cowhide Leather, Glove Liner Material Cotton Jersey, Glove Back Material Leather, Standards ANSI/ISEA 105:2016, CAT II, EN 388:2016 + A1:2018, ANSI/ISEA Cut Level A7, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.