
AC to DC Power Supply, 90 to 264V AC, 12V DC, 275W, 21.8A (Discontinued)
- Mfr # MINT1275A1214K01
- Zoro # G105826403
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MINT1275A1214K01
Zoro #
G105826403
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Height
1.38 in
Depth
5 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Case Material
No Case
Output Amps
21.8A
Output Voltage
12V DC
Hz
47 to 63 Hz
Power Rating
275W
Style
Board Only
Phase - Electrical
Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.