
AC to DC Power Supply, 85 to 264V AC, 24V DC, 120W, 5A, Chassis (Discontinued)
- Mfr # MB120S24C01
- Zoro # G805826574
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB120S24C01
Zoro #
G805826574
UPC #
-
Country of Origin
China
Dimensions
Height
1-1/4 in
Depth
2 in
Width
4 in
Details
Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Mounting
Chassis
Style
Open Frame
Output Voltage
24V DC
Power Rating
120W
Hz
47 to 63 Hz
Phase - Electrical
Single
Output Amps
5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.