
AC to DC Power Supply, 100 to 240V AC, 9V DC, 18W, 2A, Wall (Discontinued)
- Mfr # ME20A0903B01
- Zoro # G405825830
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME20A0903B01
Zoro #
G405825830
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
1.85 in
Height
1.27 in
Depth
3.31 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Mounting
Wall
Phase - Electrical
Single
Hz
47 to 63 Hz
Power Rating
18W
Output Amps
2A
Style
Wall Plug
Output Voltage
9V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.