
AC to DC Power Supply, 100 to 240V AC, 15V DC, 18W, 1.2A, Wall (Discontinued)
- Mfr # ME20A1503B01
- Zoro # G005826039
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME20A1503B01
Zoro #
G005826039
UPC #
-
Country of Origin
China
Dimensions
Height
1.27 in
Depth
3.31 in
Width
1.85 in
Details
Item
AC to DC Power Supply
Input Voltage
100 to 240V AC
Mounting
Wall
Style
Wall Plug
Phase - Electrical
Single
Hz
47 to 63 Hz
Output Voltage
15V DC
Power Rating
18W
Output Amps
1.2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.