Zoro Homepage
This item is Discontinued.
Sl Power / Condor AC to DC Power Supply, 90 to 264V AC, 5/24/-24V DC, 110W, 12, 4, 1A, Embedded PSU CINT3110A1908K01

AC to DC Power Supply, 90 to 264V AC, 5/24/-24V DC, 110W, 12, 4, 1A, Embedded PSU (Discontinued)

  • Mfr # CINT3110A1908K01
  • Zoro # G405826059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CINT3110A1908K01
Zoro #
G405826059
UPC #
-
Country of Origin
China

Dimensions

Depth
4 in
Width
2 in
Height
1.3 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Embedded PSU
Hz
47 to 63 Hz
Style
Open Frame
Output Amps
12, 4, 1A
Output Voltage
5/24/-24V DC
Phase - Electrical
Single
Power Rating
110W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.