
AC to DC Power Supply, 90 to 264V AC, 24V DC, 110W, 3.2A (Discontinued)
- Mfr # GLC110-24G
- Zoro # G005826374
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC110-24G
Zoro #
G005826374
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4-1/4 in
Overall Width
1.3 in
Overall Depth
7 in
Width
4-1/4 in
Depth
7 in
Height
1.3 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
110W
Current - Output
3.2A
Housing Material
No Case
Phase
Single
Power Supply Style
Board Only
Phase - Electrical
Single
Style
Board Only
Case Material
No Case
Output Amps
3.2A
Power Rating
110W
Hz
47 to 63 Hz
Output Voltage
24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.