This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 90 to 264V AC, 5/24V DC, 110W, 3.2A GLM110-524

This item is Discontinued.

Sl Power / Condor

AC to DC Power Supply, 90 to 264V AC, 5/24V DC, 110W, 3.2A (Discontinued)

Mfr # GLM110-524
Zoro # G205825900
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLM110-524
Zoro #
G205825900
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
4-1/4 in
Overall Width
1.3 in
Overall Depth
7 in
Depth
7 in
Height
1.3 in
Width
4-1/4 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
5/24V DC
Output Power - Rated
110W
Current - Output
3.2A
Housing Material
No Case
Phase
Single
Power Supply Style
Board Only
Output Amps
3.2A
Power Rating
110W
Case Material
No Case
Output Voltage
5/24V DC
Phase - Electrical
Single
Hz
47 to 63 Hz
Style
Board Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.