This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 90 to 264V AC, 5.1V DC, 110W, 11A, 15A, Chassis GPFC110-5G

This item is Discontinued.

Sl Power / Condor

AC to DC Power Supply, 90 to 264V AC, 5.1V DC, 110W, 11A, 15A, Chassis (Discontinued)

Mfr # GPFC110-5G
Zoro # G705826452
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GPFC110-5G
Zoro #
G705826452
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.62 in
Depth
6.3 in
Width
3-3/4 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Chassis
Power Rating
110W
Phase - Electrical
Single
Hz
47 to 63 Hz
Output Voltage
5.1V DC
Style
Open Frame
Output Amps
11A, 15A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.