
AC to DC Power Supply, 90 to 264V AC, 48V DC, 150W, 3.13A, Embedded PSU (Discontinued)
- Mfr # CINT1150A4806K01
- Zoro # G105826038
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CINT1150A4806K01
Zoro #
G105826038
UPC #
-
Country of Origin
China
Dimensions
Depth
4 in
Width
2 in
Height
1.3 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Embedded PSU
Output Voltage
48V DC
Style
Open Frame
Phase - Electrical
Single
Output Amps
3.13A
Hz
47 to 63 Hz
Power Rating
150W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.