
AC to DC Power Supply, 90 to 264V AC, 12V DC, 150W, 12.5A (Discontinued)
- Mfr # MINT1150A1206K01
- Zoro # G005826299
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MINT1150A1206K01
Zoro #
G005826299
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
2 in
Overall Width
1.3 in
Overall Depth
4 in
Depth
4 in
Height
1.3 in
Width
2 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
150W
Current - Output
12.5A
Housing Material
No Case
Phase
Single
Power Supply Style
Board Only
Style
Board Only
Output Voltage
12V DC
Power Rating
150W
Hz
47 to 63 Hz
Case Material
No Case
Phase - Electrical
Single
Output Amps
12.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.