
AC to DC Power Supply, 90 to 264V AC, 24V DC, 150W, 6.25A (Discontinued)
- Mfr # MINT1150A2406K01
- Zoro # G805826291
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MINT1150A2406K01
Zoro #
G805826291
UPC #
-
Country of Origin
China
Dimensions
Depth
4 in
Width
2 in
Height
1.3 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Case Material
No Case
Output Voltage
24V DC
Style
Board Only
Hz
47 to 63 Hz
Phase - Electrical
Single
Output Amps
6.25A
Power Rating
150W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.