
AC to DC Power Supply, 90 to 264V AC, 48V DC, 150W, 3.13A (Discontinued)
- Mfr # MINT1150A4806K01
- Zoro # G005826268
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MINT1150A4806K01
Zoro #
G005826268
UPC #
-
Country of Origin
China
Dimensions
Depth
4 in
Width
2 in
Height
1.3 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Power Rating
150W
Case Material
No Case
Output Voltage
48V DC
Output Amps
3.13A
Hz
47 to 63 Hz
Phase - Electrical
Single
Style
Board Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.