
AC to DC Power Supply, 90 to 264V AC, 15V DC, 200W, 13.3A, Embedded PSU (Discontinued)
- Mfr # CINT1200A1575K01
- Zoro # G705825912
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CINT1200A1575K01
Zoro #
G705825912
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Width
3 in
Height
1.3 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Embedded PSU
Hz
47 to 63 Hz
Style
Open Frame
Output Voltage
15V DC
Output Amps
13.3A
Phase - Electrical
Single
Power Rating
200W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.