
AC to DC Power Supply, 90 to 264V AC, 32V DC, 200W, 6.25A, Embedded PSU (Discontinued)
- Mfr # CINT1200A3275K01
- Zoro # G305825893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CINT1200A3275K01
Zoro #
G305825893
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Height
1.3 in
Depth
5 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Embedded PSU
Style
Open Frame
Phase - Electrical
Single
Output Voltage
32V DC
Hz
47 to 63 Hz
Output Amps
6.25A
Power Rating
200W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.