Zoro Homepage
This item is Discontinued.
Sl Power / Condor AC to DC Power Supply, 90 to 264V AC, 24/5V DC, 270W, 11.25/0.2A MINT2270A1976E01

AC to DC Power Supply, 90 to 264V AC, 24/5V DC, 270W, 11.25/0.2A (Discontinued)

  • Mfr # MINT2270A1976E01
  • Zoro # G905826528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINT2270A1976E01
Zoro #
G905826528
UPC #
-
Country of Origin
China

Dimensions

Depth
7.17 in
Height
1.17 in
Width
3.35 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Case Material
No Case
Output Amps
11.25/0.2A
Power Rating
270W
Phase - Electrical
Single
Style
Board Only
Output Voltage
24/5V DC
Hz
47 to 63 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.