Zoro Homepage
This item is Discontinued.
Sl Power / Condor AC to DC Power Supply, 90 to 264V AC, 24/5V DC, 270W, 11.25/0.2A MINT2270A1976E02

AC to DC Power Supply, 90 to 264V AC, 24/5V DC, 270W, 11.25/0.2A (Discontinued)

  • Mfr # MINT2270A1976E02
  • Zoro # G305826487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINT2270A1976E02
Zoro #
G305826487
UPC #
-
Country of Origin
China

Dimensions

Height
1.17 in
Width
3.35 in
Depth
7.17 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage
24/5V DC
Style
Board Only
Hz
47 to 63 Hz
Power Rating
270W
Output Amps
11.25/0.2A
Phase - Electrical
Single
Case Material
No Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.