
AC to DC Power Supply, 90 to 264V AC, 48V DC, 275W, 5.46A, Embedded PSU (Discontinued)
- Mfr # CINT1275A4814K01
- Zoro # G505826072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CINT1275A4814K01
Zoro #
G505826072
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Height
1.38 in
Depth
5 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Embedded PSU
Output Amps
5.46A
Phase - Electrical
Single
Hz
47 to 63 Hz
Output Voltage
48V DC
Style
Open Frame
Power Rating
275W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.