This item is Discontinued.

Sl Power / Condor AC to DC Power Supply, 85 to 264V AC, 9V DC, 40W, 6A GPC40-9G

This item is Discontinued.

Sl Power / Condor

AC to DC Power Supply, 85 to 264V AC, 9V DC, 40W, 6A (Discontinued)

Mfr # GPC40-9G
Zoro # G705826308
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GPC40-9G
Zoro #
G705826308
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
1.28 in
Overall Depth
5 in
Width
3 in
Depth
5 in
Height
1.28 in

Details

Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Output Voltage - Nominal
9V DC
Output Power - Rated
40W
Current - Output
6A
Housing Material
No Case
Phase
Single
Power Supply Style
Board Only
Output Amps
6A
Output Voltage
9V DC
Power Rating
40W
Case Material
No Case
Phase - Electrical
Single
Style
Board Only
Hz
47 to 63 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.