
AC to DC Power Supply, 90 to 264V AC, 12V DC, 386W, 32.2A, Chassis (Discontinued)
- Mfr # TU425S12E
- Zoro # G405827636
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TU425S12E
Zoro #
G405827636
UPC #
-
Country of Origin
China
Dimensions
Width
3.3 in
Depth
6.2 in
Height
1.62 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Chassis
Hz
47 to 63 Hz
Output Voltage
12V DC
Power Rating
386W
Phase - Electrical
Single
Style
Open Frame
Output Amps
32.2A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.