
AC to DC Power Supply, 90 to 264V AC, 56V DC, 425W, Chassis (Discontinued)
- Mfr # TU425S56E
- Zoro # G005827265
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU425S56E
Zoro #
G005827265
UPC #
-
Country of Origin
China
Dimensions
Height
1.62 in
Depth
6.2 in
Width
3.3 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Chassis
Style
Open Frame
Hz
47 to 63 Hz
Phase - Electrical
Single
Output Voltage
56V DC
Power Rating
425W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.