
AC to DC Power Supply, 90 to 270V AC, 56V DC, 500W, 8.9A, Chassis (Discontinued)
- Mfr # MINT1500A5614E01
- Zoro # G805826536
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MINT1500A5614E01
Zoro #
G805826536
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
7 in
Overall Width
1-1/2 in
Overall Depth
3.3 in
Height
1-1/2 in
Depth
3.3 in
Width
7 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 270V AC
Output Voltage - Nominal
56V DC
Output Power - Rated
500W
Current - Output
8.9A
Mounting
Chassis
Phase
Single
Power Supply Style
Open Frame
Style
Open Frame
Hz
47 to 63 Hz
Output Voltage
56V DC
Output Amps
8.9A
Power Rating
500W
Phase - Electrical
Single
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.