
AC to DC Power Supply, 90 to 264V AC, 24V DC, 10W, 0.5A, Chassis (Discontinued)
- Mfr # GB10S24K01
- Zoro # G005825797
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB10S24K01
Zoro #
G005825797
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
3.23 in
Height
1.04 in
Width
1.6 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Chassis
Style
Open Frame
Phase - Electrical
Single
Output Amps
0.5A
Output Voltage
24V DC
Hz
47 to 63 Hz
Power Rating
10W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.