
AC to DC Power Supply, 90 to 264V AC, 24V DC, 20W, 0.8A, PCB (Discontinued)
- Mfr # GB20S24P01
- Zoro # G205825894
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB20S24P01
Zoro #
G205825894
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
1 in
Depth
3.38 in
Width
1.6 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
PCB
Phase - Electrical
Single
Style
Open Frame
Output Amps
0.8A
Output Voltage
24V DC
Hz
47 to 63 Hz
Power Rating
20W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.