
AC to DC Power Supply, 90 to 264V AC, 5V DC, 30W, 4A, Embedded PSU (Discontinued)
- Mfr # GB30S05K01
- Zoro # G805825898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB30S05K01
Zoro #
G805825898
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
1 in
Depth
4 in
Width
1.9 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Embedded PSU
Style
Open Frame
Power Rating
30W
Hz
47 to 63 Hz
Phase - Electrical
Single
Output Voltage
5V DC
Output Amps
4A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.