
AC to DC Power Supply, 90 to 264V AC, 12V DC, 30W, 2.5A, Embedded PSU (Discontinued)
- Mfr # GB30S12K01
- Zoro # G805826567
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB30S12K01
Zoro #
G805826567
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
1 in
Depth
4 in
Width
1.9 in
Details
Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
Embedded PSU
Power Rating
30W
Phase - Electrical
Single
Output Amps
2.5A
Style
Open Frame
Hz
47 to 63 Hz
Output Voltage
12V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.