
AC to DC Power Supply, 85 to 264V AC, 24V DC, 300W, 11.8A, Chassis (Discontinued)
- Mfr # GU300S24K
- Zoro # G305826579
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GU300S24K
Zoro #
G305826579
UPC #
-
Country of Origin
China
Dimensions
Height
1-1/2 in
Width
5 in
Depth
3 in
Details
Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Mounting
Chassis
Hz
47 to 63 Hz
Output Voltage
24V DC
Phase - Electrical
Single
Style
Open Frame
Power Rating
300W
Output Amps
11.8A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.