
AC to DC Power Supply, 85 to 264V AC, 48V DC, 300W, 5.9A, Chassis (Discontinued)
- Mfr # GU300S48K
- Zoro # G705826414
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GU300S48K
Zoro #
G705826414
UPC #
-
Country of Origin
China
Dimensions
Height
1-1/2 in
Depth
3 in
Width
5 in
Details
Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Mounting
Chassis
Power Rating
300W
Phase - Electrical
Single
Output Voltage
48V DC
Output Amps
5.9A
Style
Open Frame
Hz
47 to 63 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.